Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Air Jet Nozzle

Air Jet Nozzle AJ-N2

Item.#
08283511
Mfr.#
AJ-N2
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tip Nozzle Diameter
1/8
Nozzle Length (mm)
330
Connection Diameter
PT1/4
Weight (g)
85
Fluid
Air, cutting fluid
Operating Temperature Range (deg C)
-40 - +120
Material
Polyacetal resin use
Specification
2 nozzle