Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Nozzle with magnet for cutting  fueling

Nozzle with magnet for cutting fueling TMN-1

Item.#
08283527
Mfr.#
TMN-1
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For cutting fluid lubrication. With independent 2 screw holes.
Adsorption Ability (N)
800
Weight (kg)
1.4
Nozzle Length (mm)
320
Caliber (phi mm)
Cutting fluid intake opening/13.5
TRUSCO Part Number
219-8592