Buy more than* S$200* and get FREE SHIPPING

  • Foot Switch Valve
  • Foot Switch Valve
  • Foot Switch Valve

Foot Switch Valve TP-4PA41-8

3.50 (2)
Item.#
08283536
Mfr.#
TP-4PA41-8
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Purpose
Air direction change.
Caliber
Rc1/4
Connection Caliber (Rc)
(IN)1/4 (OUT)1/4
Effective Sectional Area (mm2)
8
Weight (g)
700
Connection Diameter
(EX) Rc1/8
Number of Ports
4
Specification
4 direction
2014 TRUSCO Published Page
1-1402
Fluid Temperature (Degree C)
5 to 60
Working Pressure (MPa)
0 to 0.7
Depth (mm)
120
Height (mm)
48.5
Width (mm)
80
TRUSCO Part Number
285-9904
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Rework
3
From Japan
On 2017-12-06 14:54:29
The other person was rice, but "It is difficult to install the coupler because the interval between the exit ports is narrow" was true.
This review is about item#8283554.
Air control rattling
4
From Japan
On 2011-10-31 15:03:33
Very good. However, it is difficult to install a coupler because the interval between the outlets is narrow
This review is about item#08283554.