Buy more than* S$200* and get FREE SHIPPING

  • Foot switch valve (with lock)
  • Foot switch valve (with lock)
  • Foot switch valve (with lock)

Foot switch valve (with lock) TP-4PA41R-8

3.00 (1)
Item.#
08283545
Mfr.#
TP-4PA41R-8
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Connection Caliber (Rc)
(IN)1/4 (OUT)1/4
Depth (mm)
120
Height (mm)
48.5
Purpose
Air direction change.
Caliber
Rc1/4
Working Pressure (MPa)
0 to 0.7
Connection Diameter
(EX) Rc1/8
Specification
4-way lock
Effective Sectional Area (mm2)
8
Weight (g)
750
Width (mm)
80
2014 TRUSCO Published Page
1-1402
Fluid Temperature (Degree C)
5 to 60
Number of Ports
4
TRUSCO Part Number
285-9912
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Machine parts exchange
3
From Japan
On 2016-12-14 14:58:47
I was using another company but failed, so it was good at cost, so purchase, how can you use it without any breakdown
This review is about item#8283563.