Buy more than* S$200* and get FREE SHIPPING

  • Foot switch valve (with lock)
  • Foot switch valve (with lock)
  • Foot switch valve (with lock)
  • Foot switch valve (with lock)
  • Foot switch valve (with lock)

Foot switch valve (with lock) TP-4PA31R-8

3.00 (1)
Item.#
08283563
Mfr.#
TP-4PA31R-8
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Connection Caliber (Rc)
(IN)1/4 (OUT)1/4
Depth (mm)
120
Height (mm)
48.5
Connection Diameter
(IN OUT) Rc1 / 4, (EX) Rc1 / 8
Number of Port
3
Fluid Temperature (Degree C)
5 - 60
Number of Ports
3
Effective Sectional Area (mm2)
8
Weight (g)
750
Width (mm)
80
Specification
3-way lock
Fluid
Air
Working Pressure (MPa)
0 - 0.7
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Machine parts exchange
3
From Japan
On 2016-12-14 14:58:47
I was using another company but failed, so it was good at cost, so purchase, how can you use it without any breakdown
This review is about item#8283563.