Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant Liner, Long Hose

Coolant Liner, Long Hose P-CL-4H03

Item.#
08283572
Mfr.#
P-CL-4H03
Package Qty.
1Bag(1PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0719
Dimensions H' (mm)
20
Dimensions H1 (mm)
20
Dimension W (mm)
97.0
Size
1/2
Dimensions h (mm)
20.0
Dimensions H (phi mm)
25.0
Dimensions h1 (mm)
16
Dimensions L (mm)
97
TRUSCO Part Number
231-5751