Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, Long Hose

Coolant Liner, Long Hose P-CL-2H03

Item.#
08283581
Mfr.#
P-CL-2H03
Package Qty.
1Bag(1PC)
Ship pack of
1
12.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions h1 (mm)
9
Dimensions L (mm)
95
Dimensions h (mm)
12
Dimensions H (phi mm)
16
Dimension W (mm)
95
Size
2014/01/04
Dimensions H' (mm)
12
Dimensions H1 (mm)
12