Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (two hose group set)

Coolant liner (two hose group set) CL-3H01S

5.00 (1)
Item.#
08283597
Mfr.#
CL-3H01S
Package Qty.
1Set(2PC)
Ship pack of
1
19.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
230-3086
Dimensions h (mm)
16
Dimensions H (phi mm)
20
Weight (g)
60
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
2014 TRUSCO Published Page
1-0720
Link Number
8x2
Dimension W (mm)
145
Size
41706
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wire solder feed guide
5
From Japan
On 2014-09-24 16:40:26
A feature of the planned, yet was able to buy in the other half.
This review is about item#08283624.