Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (two hose group set)

Coolant liner (two hose group set) CL-4H01S

5.00 (2)
Item.#
08283606
Mfr.#
CL-4H01S
Package Qty.
1Set(2PC)
Ship pack of
1
24.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions h (mm)
20.0
Dimensions H (phi mm)
25.0
Weight (g)
80
TRUSCO Part Number
230-3094
Link Number
6x2
Dimension W (mm)
140
Size
1/2
Caution
Joint pliers are required for the installion and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine air work
5
From Japan
On 2017-06-07 17:04:55
I used it with oil instead of oil, but it was able to be used without problem with bent state.
This review is about item#8283624.
Feed guide for thread solder
5
From Japan
On 2014-09-24 16:40:26
It was as planned, and it was able to purchase at other half price.
This review is about item#08283624.