Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (two hose group set)

Coolant liner (two hose group set) CL-6H01S

5.00 (2)
Item.#
08283615
Mfr.#
CL-6H01S
Package Qty.
1Set(2PC)
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions h (mm)
26
Dimensions H (phi mm)
31
Weight (g)
110
Link Number
6x2
Dimension W (mm)
150
Size
41337
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine air work
5
From Japan
On 2017-06-07 17:04:55
I used it with oil instead of oil, but it was able to be used without problem with bent state.
This review is about item#8283624.
Feed guide for thread solder
5
From Japan
On 2014-09-24 16:40:26
It was as planned, and it was able to purchase at other half price.
This review is about item#08283624.