Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant liner (two hose group set)

Coolant liner (two hose group set) CL-2H01S

5.00 (3)
Item.#
08283624
Mfr.#
CL-2H01S
Package Qty.
1Set(2PC)
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
41278
Link Number
10x2
Dimension W (mm)
153
Dimensions h (mm)
12
Dimensions H (phi mm)
16
Weight (g)
45
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I use air to hold down the warp of the machine of the cut processing of the woven name.
5
From Japan
On 2018-03-19 09:25:54
It was hard to connect normally, but it was hard to connect, but you can connect easily after warming with hot water etc. Especially improvement points are not found.
This review is about item#8283624.
Machine air work
5
From Japan
On 2017-06-07 17:04:55
I used it with oil instead of oil, but it was able to be used without problem with bent state.
This review is about item#8283624.
Feed guide for thread solder
5
From Japan
On 2014-09-24 16:40:26
It was as planned, and it was able to purchase at other half price.
This review is about item#08283624.