Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner hose kit

Coolant liner hose kit CL-6H01K

3.00 (3)
Item.#
08283651
Mfr.#
CL-6H01K
Package Qty.
1Set
Ship pack of
1
44.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0720
Size
41702
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Weight (g)
130
TRUSCO Part Number
230-3001
Set Contents
Connector: 3/4x1 pieces round nozzle: 5/8, 3/4x each one hose: 3/4 (150mm) x2 Movies
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Cutting work
3
From Japan
On 2017-02-25 08:18:57
You can unexpectedly easy hose replacement work and to remove to change the length or attach the hose to slippery with the oil.
Wash sink maintenance
5
From Japan
On 2017-02-05 17:21:00
It required a considerable force in mounting, but can be mounted somehow.
This review is about item#8283642.
It will be used in the nozzle of the cutting oil of machine
1
From Japan
On 2015-04-09 09:41:34
Considerable time to put hard and is part of the joint, you must have physical strength. You can not connect with ordinary people. It was or roasted in the meantime fire without any instructions such as connection method.
This review is about item#08283667.