Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner hose kit

Coolant liner hose kit CL-2H01K

3.00 (3)
Item.#
08283667
Mfr.#
CL-2H01K
Package Qty.
1Set
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
1/4
Set Contents
Connector: 1/8, 1/4 x 1 each Half-round nozzle: 1/16, 1/8, 1/4 x 1 each Hose: 1/4 (153mm) x 2 each
TRUSCO Part Number
230-2977
Caution
Joint pliers are required for the installion and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Cutting
3
From Japan
On 2017-02-25 08:18:57
To remove the hose and change the length To remove it by adding oil to make it slippery, you can unexpectedly easily replace the hose.
Maintenance of washing sink
5
From Japan
On 2017-02-05 17:21:00
I needed considerable power to install, but somehow I could install it.
This review is about item#8283642.
It is used in the cutting oil nozzle of the machine
1
From Japan
On 2015-04-09 09:41:34
A considerable amount of time is needed to put the bridge part hard and to put it. I can not connect with an ordinary person. I broiled it with fire for the time being without an explanation of connection method etc.
This review is about item#08283667.