Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, Long Hose

Coolant Liner, Long Hose CL-4H03

Item.#
08283676
Mfr.#
CL-4H03
Package Qty.
1Bag(10PC)
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
97
TRUSCO Part Number
231-5742
Dimensions h (mm)
20.0
Dimensions H (phi mm)
25.0
Dimensions h1 (mm)
16
Size
1/2
2014 TRUSCO Published Page
1-0719
Dimensions H' (mm)
20
Dimensions H1 (mm)
20
Dimension W (mm)
97.0