Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, Long Hose

Coolant Liner, Long Hose CL-2H03

Item.#
08283685
Mfr.#
CL-2H03
Package Qty.
1Bag(10PC)
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Dimension W (mm)
95.0
Size
1/4
2014 TRUSCO Published Page
1-0719
Dimensions H' (mm)
12
Dimensions H1 (mm)
12
Dimensions L (mm)
95
TRUSCO Part Number
230-3485
Dimensions h (mm)
12.0
Dimensions H (phi mm)
16.0
Dimensions h1 (mm)
9