Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, Round Nozzle

Coolant Liner, Round Nozzle CL-3N02

Item.#
08283746
Mfr.#
CL-3N02
Package Qty.
1Bag(10PC)
Ship pack of
1
26.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Outer Diameter (phi mm)
20.0
Size
3/8
TRUSCO Part Number
230-3183
Nozzle Diameter
3/8
Weight (g)
60/bag
Length (mm)
39.0
2014 TRUSCO Published Page
1-0721