Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, Round Nozzle

Coolant Liner, Round Nozzle CL-4N01

Item.#
08283764
Mfr.#
CL-4N01
Package Qty.
1Bag(10PC)
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Nozzle Diameter
1/4
Weight (g)
80/bag
Length (mm)
37.0
2014 TRUSCO Published Page
1-0721
Outer Diameter (phi mm)
20.0
Size
1/2
TRUSCO Part Number
230-3205