Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, Round Nozzle

Coolant Liner, Round Nozzle CL-4N03

Item.#
08283782
Mfr.#
CL-4N03
Package Qty.
1Bag(10PC)
Ship pack of
1
31.48 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Nozzle Diameter
1/2
Weight (g)
110/bag
Length (mm)
37.5
2014 TRUSCO Published Page
1-0721
Outer Diameter (phi mm)
25.0
Size
1/2
TRUSCO Part Number
230-3221