Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant Liner, Round Nozzle

Coolant Liner, Round Nozzle CL-6N01

Item.#
08283825
Mfr.#
CL-6N01
Package Qty.
1Bag(10PC)
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Nozzle Diameter
5/8
Weight (g)
100/bag
Length (mm)
42.4
2014 TRUSCO Published Page
1-0721
Outer Diameter (phi mm)
25.0
Size
3/4
TRUSCO Part Number
230-3230