Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, Round Nozzle

Coolant Liner, Round Nozzle CL-6N02

Item.#
08283834
Mfr.#
CL-6N02
Package Qty.
1Bag(10PC)
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Length (mm)
42.8
2014 TRUSCO Published Page
1-0721
Outer Diameter (phi mm)
31.0
Size
3/4
TRUSCO Part Number
230-3248
Nozzle Diameter
3/4
Weight (g)
100/bag