Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (round nozzle)

Coolant liner (round nozzle) P-CL-3N03

5.00 (1)
Item.#
08283861
Mfr.#
P-CL-3N03
Package Qty.
1PC
Ship pack of
1
4.24 SGD
ADD TO CART
Shipped after 2017-01-20
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Length L(mm)
33
2014 TRUSCO Published Page
1-0721
Dimensions h (mm)
1/2(12.7)
Dimensions H (phi mm)
20
Dimension h (mm)
14.7
Nozzle Diameter (phi mm)
12.7
Dimension W (mm)
39.0
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Outer Diameter (phi mm)
20.0
Nominal Dimension
3/8
Weight (g)
10
Size
3/8
Length (mm)
33.0
TRUSCO Part Number
230-3426
Dimensions H1 (mm)
16
Nozzle Diameter
1/2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wire solder feed guide
5
From Japan
On 2014-09-24 16:41:51
no problem
This review is about item#08284017.