Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Coolant liner (round nozzle)

Coolant liner (round nozzle) P-CL-4N01

5.00 (1)
Item.#
08283877
Mfr.#
P-CL-4N01
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Nominal Dimension
1/2
Weight (g)
6
Size
1/2
Length (mm)
37.0
TRUSCO Part Number
230-3434
Dimensions H1 (mm)
20
Nozzle Diameter
1/4
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Length L(mm)
37
2014 TRUSCO Published Page
1-0721
Dimensions h (mm)
1/4(6.4)
Dimensions H (phi mm)
20
Dimension h (mm)
10
Nozzle Diameter (phi mm)
6.4
Dimension W (mm)
37.0
Outer Diameter (phi mm)
20.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Feed guide for thread solder
5
From Japan
On 2014-09-24 16:41:51
no problem
This review is about item#08284017.