Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (round nozzle)

Coolant liner (round nozzle) P-CL-4N03

5.00 (1)
Item.#
08283895
Mfr.#
P-CL-4N03
Package Qty.
1PC
Ship pack of
1
5.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Size
41641
Length (mm)
37.5
TRUSCO Part Number
230-3451
Dimensions H1 (mm)
20
Nozzle Diameter
41641
Length L(mm)
37.5
2014 TRUSCO Published Page
1-0721
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Dimensions h (mm)
1/2(12.7)
Dimensions H (phi mm)
25
Dimension h (mm)
17
Nozzle Diameter (phi mm)
12.7
Dimension W (mm)
35
Outer Diameter (phi mm)
25
Nominal Dimension
41641
Weight (g)
11
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Feed guide for thread solder
5
From Japan
On 2014-09-24 16:41:51
no problem
This review is about item#08284017.