Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (90 degrees nozzle) with 1

Coolant liner (90 degrees nozzle) with 1 P-CL-4N04

Item.#
08283904
Mfr.#
P-CL-4N04
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0720
Dimension W (mm)
36.0
Dimensions D (mm)
30.0
Size
1/2
Dimensions H (phi mm)
25.0
Nozzle Diameter
1/4
Dimension d (mm)
24.0
TRUSCO Part Number
230-4040