|
Coolant liner (90 degrees nozzle) with 1 P-CL-4N05
- Item.#
- 08283913
- Mfr.#
- P-CL-4N05
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Size
- 1/2
- 2014 TRUSCO Published Page
- 1-0720
- Dimension W (mm)
- 37.0
- Dimensions D (mm)
- 30.0
- TRUSCO Part Number
- 230-4058
- Dimensions H (phi mm)
- 25.0
- Nozzle Diameter
- 3/8
- Dimension d (mm)
- 26.0
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought