Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (90 degrees nozzle) with 1

Coolant liner (90 degrees nozzle) with 1 P-CL-4N06

Item.#
08283922
Mfr.#
P-CL-4N06
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimension W (mm)
39.0
Dimensions D (mm)
31.0
Size
1/2
2014 TRUSCO Published Page
1-0720
Nozzle Diameter
1/2
Dimension d (mm)
26.0
TRUSCO Part Number
230-4066
Dimensions H (phi mm)
25.0