Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (round nozzle)

Coolant liner (round nozzle) P-CL-6N01

5.00 (1)
Item.#
08283931
Mfr.#
P-CL-6N01
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Material
Polyacetal
2014 TRUSCO Published Page
1-0721
Dimensions h (mm)
5/8(16.0)
Dimensions H (phi mm)
25
Dimension h (mm)
19
Dimensions H1 (mm)
27
Nozzle Diameter
5/8
Length L(mm)
42.4
Nominal Dimension
3/4
Weight (g)
10
Size
3/4
Length (mm)
42.4
TRUSCO Part Number
230-3469
Dimension W (mm)
33.0
Outer Diameter (phi mm)
25.0
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Feed guide for thread solder
5
From Japan
On 2014-09-24 16:41:51
no problem
This review is about item#08284017.