Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (round nozzle)

Coolant liner (round nozzle) P-CL-6N02

5.00 (1)
Item.#
08283947
Mfr.#
P-CL-6N02
Package Qty.
1PC
Ship pack of
1
7.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Dimensions h (mm)
3/4(19.2)
Dimensions H (phi mm)
31
Dimension h (mm)
22.5
Nozzle Diameter (phi mm)
19.2
Dimension W (mm)
37.5
Outer Diameter (phi mm)
31.0
Nominal Dimension
3/4
Caution
Joint pliers are required for the installation and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Weight (g)
10
Size
3/4
Length (mm)
42.8
TRUSCO Part Number
230-3477
Dimensions H1 (mm)
27
Nozzle Diameter
3/4
Length L(mm)
42.8
2014 TRUSCO Published Page
1-0721
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Feed guide for thread solder
5
From Japan
On 2014-09-24 16:41:51
no problem
This review is about item#08284017.