Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, Round Nozzle

Coolant Liner, Round Nozzle CL-2N01

Item.#
08283956
Mfr.#
CL-2N01
Package Qty.
1Bag(10PC)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Outer Diameter (phi mm)
16
Size
41278
Nozzle Diameter
41290
Weight (g)
50 / bag
Length (mm)
30