Buy more than* S$200* and get FREE SHIPPING

  • Coolant Liner, Round Nozzle

Coolant Liner, Round Nozzle CL-2N02

Item.#
08283965
Mfr.#
CL-2N02
Package Qty.
1Bag(10PC)
Ship pack of
1
22.07 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Weight (g)
40/bag
Length (mm)
30.0
2014 TRUSCO Published Page
1-0721
Outer Diameter (phi mm)
16.0
Size
1/4
TRUSCO Part Number
230-3159
Nozzle Diameter
1/8