Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant Liner, Round Nozzle

Coolant Liner, Round Nozzle CL-2N03

Item.#
08283974
Mfr.#
CL-2N03
Package Qty.
1Bag(10PC)
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Nozzle Diameter
2014/01/04
Weight (g)
50 / bag
Length (mm)
35
2014 TRUSCO Published Page
1-0721
Outer Diameter (phi mm)
16
Size
2014/01/04
TRUSCO Part Number
230-3167