Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (round nozzle)

Coolant liner (round nozzle) P-CL-2N01

5.00 (1)
Item.#
08284017
Mfr.#
P-CL-2N01
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Length (mm)
30.0
TRUSCO Part Number
230-3370
Dimensions H1 (mm)
12
Nozzle Diameter
1/16
Length L(mm)
30
Size
1/4
Dimensions H (phi mm)
16
Dimension h (mm)
3.6
Nozzle Diameter (phi mm)
1.6
Dimension W (mm)
30.0
Outer Diameter (phi mm)
16.0
Dimensions h (mm)
1/16(1.6)
Caution
Joint pliers are required for the installion and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Feed guide for thread solder
5
From Japan
On 2014-09-24 16:41:51
no problem
This review is about item#08284017.