Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (round nozzle)

Coolant liner (round nozzle) P-CL-2N03

5.00 (1)
Item.#
08284035
Mfr.#
P-CL-2N03
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Outer Diameter (phi mm)
16.0
Dimensions h (mm)
1/4(6.4)
Dimensions H (phi mm)
16
Dimension h (mm)
10
Nozzle Diameter (phi mm)
6.4
Dimension W (mm)
37.0
Nozzle Diameter
1/4
Length L(mm)
35
Size
1/4
Length (mm)
35.0
TRUSCO Part Number
230-3396
Dimensions H1 (mm)
12
Caution
Joint pliers are required for the installion and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Feed guide for thread solder
5
From Japan
On 2014-09-24 16:41:51
no problem
This review is about item#08284017.