Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (90 degrees nozzle) with 1

Coolant liner (90 degrees nozzle) with 1 P-CL-2N05

Item.#
08284053
Mfr.#
P-CL-2N05
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
20.0
Size
1/4
Dimensions H (phi mm)
16.0
Nozzle Diameter
1/8
Dimension d (mm)
15.5
TRUSCO Part Number
230-4023
Dimension W (mm)
25.5