Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (90 degrees nozzle) with 1

Coolant liner (90 degrees nozzle) with 1 P-CL-2N06

Item.#
08284062
Mfr.#
P-CL-2N06
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (mm)
17.0
TRUSCO Part Number
230-4031
Dimensions H (phi mm)
16.0
Nozzle Diameter
1/4
Size
1/4
2014 TRUSCO Published Page
1-0720
Dimension W (mm)
26.5
Dimensions D (mm)
20.0