Buy more than* S$200* and get FREE SHIPPING

  • Coolant-liner (1 / 4 swivel nozzle)

Coolant-liner (1 / 4 swivel nozzle) CL-2N12

3.00 (1)
Item.#
08284071
Mfr.#
CL-2N12
Package Qty.
1Bag(10PC)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Width (mm)
41
Size
2014/01/04
Dimensions N (mm)
1/16inch (1.6) (hole number 16)
Dimension h (mm)
41
Nozzle Diameter
2014/01/16
Weight (g)
100
Material
Polyacetal
Dimensions H (phi mm)
16
Dimension W (mm)
46
Dimensions D (mm)
5
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance
3
From Japan
On 2015-06-29 14:49:34
NG
This review is about item#08284141.