Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (flare nozzle)

Coolant liner (flare nozzle) CL-3N09

4.50 (2)
Item.#
08284087
Mfr.#
CL-3N09
Package Qty.
1Bag(10PC)
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Width
1 1/4
Dimension h (mm)
1 1/4inch(32.0)
Dimension d (mm)
4.0
Length (mm)
38.6
2014 TRUSCO Published Page
1-0721
Dimensions H (phi mm)
20.0
Dimensions D (mm)
6.0
Size
3/8
TRUSCO Part Number
230-4333
Caution
Joint pliers are required for the installion and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Electrolytic water spout
4
From Japan
On 2017-09-27 09:24:48
Make a little more narrow When water pressure rises I think it is more worthwhile
This review is about item#8284175.
Cutting oil nozzle of machining center
5
From Japan
On 2015-09-23 17:37:51
very good.
This review is about item#08284157.