Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant liner (90 °c splay nozzle)

Coolant liner (90 °c splay nozzle) CL-4N07

Item.#
08284096
Mfr.#
CL-4N07
Package Qty.
1Bag(10PC)
Ship pack of
1
73.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Dimensions w (mm)
46.6
Dimensions H1 (mm)
20
Dimensions D (mm)
23
Size
1/2
TRUSCO Part Number
230-4121
2014 TRUSCO Published Page
1-0722
Dimensions H (phi mm)
25
Dimension W (mm)
46.6
Dimension d (mm)
7.2
Length (mm)
57.4
Caution
Joint pliers are required for the installion and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.