Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (flare nozzle)

Coolant liner (flare nozzle) CL-4N08

4.50 (2)
Item.#
08284105
Mfr.#
CL-4N08
Package Qty.
1Bag(10PC)
Ship pack of
1
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (mm)
5
Length (mm)
41.2
Dimensions H (phi mm)
25
Dimensions D (mm)
7
Size
41276
Nozzle Width
1.25
Dimension h (mm)
1 1/4inch(32.0)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Electrolytic water spout
4
From Japan
On 2017-09-27 09:24:48
Make a little more narrow When water pressure rises I think it is more worthwhile
This review is about item#8284175.
Cutting oil nozzle of machining center
5
From Japan
On 2015-09-23 17:37:51
very good.
This review is about item#08284157.