Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (flare nozzle)

Coolant liner (flare nozzle) CL-4N10

5.00 (1)
Item.#
08284123
Mfr.#
CL-4N10
Package Qty.
1Bag(10PC)
Ship pack of
1
95.19 SGD
ADD TO CART
Shipped after 2017-05-26
Now we ship to...
...see all
Item Feature
Length (mm)
50.0
2014 TRUSCO Published Page
1-0721
Dimensions H (phi mm)
25.0
Dimensions D (mm)
6.0
Size
1/2
TRUSCO Part Number
230-4368
Nozzle Width
2 1/2
Dimension h (mm)
2 1/2inch(63.0)
Dimension d (mm)
4.0
Caution
Joint pliers are required for the installion and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting oil nozzle of the machining center
5
From Japan
On 2015-09-23 17:37:51
very good.
This review is about item#08284157.