Coolant liner (flare nozzle) CL-6N08
(2)
Item.#
08284132
Mfr.#
CL-6N08
Package Qty.
1Bag(10PC)
Ship pack of
1
Item Feature
Length (mm)
53.0
2014 TRUSCO Published Page
1-0721
Dimensions H (phi mm)
31.0
Dimensions D (mm)
9.0
Size
3/4
TRUSCO Part Number
231-5785
Nozzle Width
3
Dimension h (mm)
3inch(76.2)
Dimension d (mm)
5.0
Caution
Joint pliers are required for the installion and removal of coolant liners.Please select depending on size.
Operating ambient temperature is 70 degree C or less.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Electrolytic water spout
From Japan
On 2017-09-27 09:24:48
Make a little more narrow
When water pressure rises
I think it is more worthwhile
Cutting oil nozzle of machining center
From Japan
On 2015-09-23 17:37:51
very good.
Customers Who Bought This Item Also Bought
Top