Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (flare nozzle)

Coolant liner (flare nozzle) P-CL-3N09

4.50 (2)
Item.#
08284157
Mfr.#
P-CL-3N09
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension h (mm)
1 1/4inch(32.0)
Dimension d (mm)
4
Length (mm)
38.6
Dimensions H (phi mm)
20
Dimensions D (mm)
6
Size
41341
Nozzle Width
1.25
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Electrolytic water spout
4
From Japan
On 2017-09-27 09:24:48
Make a little more narrow When water pressure rises I think it is more worthwhile
This review is about item#8284175.
Cutting oil nozzle of machining center
5
From Japan
On 2015-09-23 17:37:51
very good.
This review is about item#08284157.