Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (90 °c splay nozzle)

Coolant liner (90 °c splay nozzle) P-CL-4N07

Item.#
08284166
Mfr.#
P-CL-4N07
Package Qty.
1PC
Ship pack of
1
8.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Length (mm)
57.4
Dimensions w (mm)
46.6
Dimensions H1 (mm)
20
Dimensions D (mm)
23
Size
2014/01/02
Dimensions h (mm)
4.0 (hole number eight)
Dimensions H (phi mm)
25
Dimension W (mm)
46.6
Dimension d (mm)
7.2