Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (flare nozzle)

Coolant liner (flare nozzle) P-CL-4N08

5.00 (1)
Item.#
08284175
Mfr.#
P-CL-4N08
Package Qty.
1PC
Ship pack of
1
8.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
7
Size
41276
Nozzle Width
1.25
Dimension h (mm)
1 1/4inch(32.0)
Dimension d (mm)
5
Length (mm)
41.2
Dimensions H (phi mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting oil nozzle of machining center
5
From Japan
On 2015-09-23 17:37:51
very good.
This review is about item#08284157.