Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (flare nozzle)

Coolant liner (flare nozzle) P-CL-4N09

4.50 (2)
Item.#
08284184
Mfr.#
P-CL-4N09
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (mm)
5
Length (mm)
50
Dimensions H (phi mm)
25
Dimensions D (mm)
8
Size
41276
Nozzle Width
1.75
Dimension h (mm)
1 3/4inch(44.5)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Electrolytic water spout
4
From Japan
On 2017-09-27 09:24:48
Make a little more narrow When water pressure rises I think it is more worthwhile
This review is about item#8284175.
Cutting oil nozzle of machining center
5
From Japan
On 2015-09-23 17:37:51
very good.
This review is about item#08284157.