Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant liner (flare nozzle)

Coolant liner (flare nozzle) P-CL-6N08

4.50 (2)
Item.#
08284202
Mfr.#
P-CL-6N08
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Width
3
Dimension h (mm)
3inch(76.2)
Dimension d (mm)
5
Length (mm)
53
Dimensions H (phi mm)
31
Dimensions D (mm)
9
Size
2014/03/04
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Electrolytic water spout
4
From Japan
On 2017-09-27 09:24:48
Make a little more narrow When water pressure rises I think it is more worthwhile
This review is about item#8284175.
Cutting oil nozzle of machining center
5
From Japan
On 2015-09-23 17:37:51
very good.
This review is about item#08284157.