Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (90 °c splay nozzle)

Coolant liner (90 °c splay nozzle) CL-2N07

Item.#
08284211
Mfr.#
CL-2N07
Package Qty.
1Bag(10PC)
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Dimension d (mm)
5.7
Length (mm)
30
2014 TRUSCO Published Page
1-0722
Dimensions H (phi mm)
16
Dimension W (mm)
22
Dimensions D (mm)
15
Size
1/4
TRUSCO Part Number
230-4112
Dimensions w (mm)
22.0
Dimensions H1 (mm)
12
Caution
Joint pliers are required for the installion and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.