Buy more than* S$200* and get FREE SHIPPING

  • Coolant liner (flare nozzle)

Coolant liner (flare nozzle) CL-2N14

4.50 (2)
Item.#
08284245
Mfr.#
CL-2N14
Package Qty.
1Bag(10PC)
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
1/4
TRUSCO Part Number
230-4309
Dimensions H (phi mm)
16.0
Dimensions D (mm)
5.0
Caution
Joint pliers are required for the installion and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Length (mm)
30.0
Nozzle Width
1
Dimension h (mm)
1inch(25.4)
Dimension d (mm)
1.6
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Electrolytic water spout
4
From Japan
On 2017-09-27 09:24:48
Make a little more narrow When water pressure rises I think it is more worthwhile
This review is about item#8284175.
Cutting oil nozzle of machining center
5
From Japan
On 2015-09-23 17:37:51
very good.
This review is about item#08284157.