Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Coolant liner (90 °c splay nozzle)

Coolant liner (90 °c splay nozzle) P-CL-2N07

Item.#
08284254
Mfr.#
P-CL-2N07
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyacetal
Dimensions H (phi mm)
16.0
Dimension W (mm)
22
Dimension d (mm)
5.7
Length (mm)
30.0
TRUSCO Part Number
230-4155
Dimensions w (mm)
22.0
Dimensions H1 (mm)
12
Dimensions D (mm)
15.0
Size
1/4
Dimensions h (mm)
2.5 (6 holes)
Caution
Joint pliers are required for the installion and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.