Buy more than* S$200* and get FREE SHIPPING

  • Coolant-liner (1 / 4 swivel nozzle)

Coolant-liner (1 / 4 swivel nozzle) P-CL-2N11

3.00 (1)
Item.#
08284263
Mfr.#
P-CL-2N11
Package Qty.
1PC
Ship pack of
1
12.50 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Nozzle Width (mm)
41
Dimensions N (mm)
1/32inch(0.8)(16 holes)
Dimension h (mm)
41.0
Nozzle Diameter
1/32
Size
1/4
TRUSCO Part Number
230-4457
Dimensions H (phi mm)
16.0
Dimension W (mm)
46.0
Dimensions D (mm)
5.0
Caution
Joint pliers are required for the installion and removal of coolant liners.Please select depending on size. Operating ambient temperature is 70 degree C or less.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance
3
From Japan
On 2015-06-29 14:49:34
NG
This review is about item#08284141.